SLOAN EFX275.500.0000 Bathroom Faucet, Sensor Handle Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£1026.00 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: EFX275.500.0000

  • Item: CD3TGH

  • Cross Ref: 23MF29

Product Specifications:

ItemBathroom Faucet
ADA CompliantYes
Amps2.00A
Body MaterialZinc Die Cast
Connection3/8" Compression
Drain TypeNone
Faucet OperationSensor
Flow Outlet TypeLaminar
Flow Rate0.50 GPM
Green Certification or Other RecognitionWaterSense Approved
Handle TypeNone
Height6-15/32"
Mounting Hole Center to Center1"
Mounting TypeSurface
Number of Handles0
Number of Holes1
Power SourceSolar and Battery Powered
Replacement CartridgeYes
Residential / CommercialCommercial
Sensor Range4" to 5"
ShapeStraight
Spout Length5-7/32"
Temp. ControlYES
Valve TypeCompression
Voltage6VDC

Shipping Info:

Ship weight (kg) 1.68

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes