-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Amps | 2.00A |
Body Material | Zinc Die Cast |
Connection | 3/8" Compression |
Drain Type | None |
Faucet Operation | Sensor |
Flow Outlet Type | Laminar |
Flow Rate | 0.50 GPM |
Green Certification or Other Recognition | WaterSense Approved |
Handle Type | None |
Height | 6 15/32" |
Mounting Hole Center to Center | 1" |
Mounting Type | Surface |
---|---|
Number of Handles | 0 |
Number of Holes | 1 |
Power Source | Solar and Battery Powered |
Replacement Cartridge | Yes |
Residential / Commercial | Commercial |
Sensor Range | 4" to 5" |
Shape | Straight |
Spout Length | 5 7/32" |
Temp. Control | NO |
Valve Type | Compression |
Voltage | 6 VDC |
Height (cm) | 7.87 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 23.62 |
Country Of Origin | CH |
---|---|
Weight (kg) | 1.6647 |
Please note that the item you have bought is a 115V.