-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bathroom Faucet |
---|---|
Amps | 2 AC |
Body Material | Brass |
Connection | 3/8" MIPS |
Drain Type | Pop-Up |
Faucet Operation | Sensor |
Faucet Spout | Standard |
Finish | Chrome |
Flow Outlet Type | Aerated |
Flow Rate | 0.5 gpm |
Handle Type | Sensor |
Mounting Hole Center to Center | 1" |
Mounting Type | Deck |
---|---|
Number of Holes | 1 |
Overall Height | 5 11/32" |
Power Source | Alkaline Battery |
Replacement Cartridge | Yes |
Residential / Commercial | Commercial |
Sensor Range | 2" to 14" |
Spout Length | 4 1/3" |
Temp. Control | YES |
Valve Type | Solenoid |
Voltage | 6 VDC |
Height (cm) | 8.13 |
---|---|
Length (cm) | 37.59 |
Width (cm) | 24.64 |
HS Code | 8481809005 |
Country Of Origin | CH |
---|---|
Weight (kg) | 1.61 |
UPC | 671254321731 |
Please note that the item you have bought is a 115V.