Sign In

SLIDE SLEDGE 211203 Multi Head Hammer, 2 Inch Pin Driver, 46 Inch Length

In Stock
Item: AE2GUL
Model: 211203
Cross Ref: 26050 / 4XGU7 / 26050

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$904.85 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Slide Hammer
Overall Length 46"

Product Details

Slide Sledge 211203 multi-head hammer is a 13 lb, heavy-duty sliding hammer that delivers more than 15000 psi of impact force without causing strain to the body. It is used in mining, military, industrial, railroad and petrochemical applications.

Shipping Information

Height (cm) 10.16
Length (cm) 119.38
Width (cm) 22.86
HS Code 8207906000
Country Of Origin US
Weight (kg) 11.25
UPC 094713259268

Features

  • Slide Sledge multi-head hammer 211203 is ideal for automotive repair applications and comes with a 2-inch pin driver to remove or insert pins.
  • It doesn't require holding chisels or punches while working.
  • The linear motion of this multi-head hammer allows precise blows for maximum impact on surfaces, eliminating the need for dangerous sledgehammer misses and glancing blows.
  • This unit features a D-head design and quick change mechanism to hold tips securely & allow fast tip changes.
  • It is incorporated with an ergonomic handle for a strong grip.

Compatible Accessories

  • Slide Sledge 211803 Bag: This nylon tool bag is utilised for storing multi-head hammers and offer ease in portability.
  • Slide Sledge 213104 Driver: This pin driver is used with Slide Sledge multi-head hammers to remove pins from heavy equipment without causing any damage to impact surfaces.

Frequently Asked Questions

What is the purpose of a safety lock in these multi-head hammers?

Slide Sledge multi-head hammers have a safety lock feature to hold steel bars in position when not in use.

What is the set screw design?

The set screw design keeps the tip from rotating when the tool is kept away from the striking surface.

How much force can a slide hammer generate?

5 lb.

What is the advantage of the D-head design?

It keeps the tips from rotating when impacted on a surface, thus reducing the risk of inaccurate impact blows.

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree