SKIL SPT67FMD-22 Circular Saw, 5300 No Load RPM, 15 Amps, Blade Side Right, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£356.93 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: SPT67FMD-22

  • Item: CD3VLV

  • Cross Ref: 451G49

Product Specifications:

ItemCircular Saw
Amps15.0
Arbor Size5/8"
Bevel Capacity56 Degrees
Bevel Stops45 Degrees
Blade Dia.7.25"
Blade SideRight
Brake TypeNone
Cord Length10'
Corded/WirelessCorded
Depth of Cut @ 45 Deg.1-7/8"
Depth of Cut @ 90 Deg.2-7/16"
Handle TypeSoft Grip
No Load RPM5300
Number of Conductors3
Shoe MaterialMagnesium
Tool Length18.5"
Tool Weight9.0 lb.
Voltage120VAC

Shipping Info:

Ship weight (kg) 8.28

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes