-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ratcheting Wrench |
---|---|
Finish | Chrome |
Flexible Head | No |
Head Size | 10mm |
Material | Steel |
Min. Arc Swing | 2 Degrees |
Number of Geared Teeth | 216 |
Number of Points | 6 |
---|---|
Offset | 0 Degrees |
Overall Length | 7.75" |
Reversing | No |
SAE or Metric | Metric |
Tether Capable | Not Tether Capable |
Wrench Style | Combination |
Height (cm) | 1.78 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 3.05 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.068 |
Please note that the item you have bought is a 115V.