Sign In

SK PROFESSIONAL TOOLS

SK PROFESSIONAL TOOLS Screwdriver Sets

Screwdriver Sets(9 Products)

SK PROFESSIONAL TOOLS Torque Screwdrivers

Torque Screwdrivers(2 Products)

SK PROFESSIONAL TOOLS Screwdriver Bits

Screwdriver Bits(8 Products)

SK PROFESSIONAL TOOLS Screwdrivers

Screwdrivers(46 Products)

SK PROFESSIONAL TOOLS Ratcheting Wrenches

Ratcheting Wrenches(19 Products)

SK PROFESSIONAL TOOLS Spark Plug Sockets

Spark Plug Sockets(8 Products)

SK PROFESSIONAL TOOLS Parts

Parts(1 Product)

SK PROFESSIONAL TOOLS Specialty Pliers

Specialty Pliers(1 Product)

SK PROFESSIONAL TOOLS Tools

Tools(1 Product)

About Sk Professional Tools

SK Professional Tools catalogue includes socket sets, wrench sets, pliers, cutters, screwdrivers, driver tools, hammers, punches, chisels, ratchets, breaker bars, pry bars and torque wrench heads. SK impact sockets are used with pneumatically, electrically or hydraulically powered impact wrenches to remove worn / stripped / stubborn nuts & bolts from vehicles. These steel-made impact sockets are designed to easily cope with vibrations caused by impact wrenches. They feature a SureGrip drive design for preventing rounding of rusted or damaged fasteners and are offered in black phosphate coating for resistivity against corrosion. SK wrench sets are suitable for driving stubborn or worn-out mechanical components, such as bolts, nuts and screws. They feature a SuperKrome / black oxide coating for protection against abrasive conditions.

Major Trade Names

SuperKrome Flex Fractional Combination Wrench Sets

SuperKrome Flex Fractional Combination Wrench Sets

They incorporate 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4 inch combination wrenches, packed in a tray. The pivoting socket end of these wrenches allows mobility in closed & cramped spaces. They come with high polish SuperKrome plating for jewellery-like finish, ensuring durability & corrosion resist...

ance.

TurboSockets

TurboSockets

These tools are designed for removing Phillips and slotted head screws that are too stubborn for a screwdriver. They are also ideal for removing nuts, bolts & screws with very thin, tapered or rounded heads, as well as fasteners like corroded marine nuts & bolts, oil pan plugs and manifold nuts. The...

y simply tap the socket or use a punch to remove the fastener.

Sk Professional Tools Competitive Advantages

SK Tools SureGrip Drive Design

SK Tools SureGrip Drive Design

The SureGrip drive design from SK Tools engages the side of the fastener rather than the corner. In addition to increasing strength, this also prevents the rounding of rusted or damaged fasteners, which can happen when using a hex tool with sharp corners.

Frequently Asked Questions

What is the significance of SK Professional combination wrench sets?

These combination wrench sets feature 6-pawl technology that offers 1.7-degree arc swings for optimal accuracy in 216 positions.

Are SK Professional impact socket sets corrosion-resistant?

Yes, they feature manganese phosphate finish to resist corrosion on exposed surfaces.

What are the advantages of the SureGrip drive design?

The SureGrip drive design drives the side of the fastener while providing increased strength and preventing the rounding of damaged or rusted fasteners, which can occur while using a sharp cornered hex tool.

How does SK Tools torque wrench work?

SK Tools torque wrenches have a calibrated mechanism that allows them to measure and apply torque accurately. When the desired torque level is reached during tightening, the wrench emits a click or another signal to alert the user to stop applying force.

How to ensure safety while using using SK Tools torque wrench?

  • Always read and follow the manufacturer's instructions.
  • Wear appropriate safety gear, such as gloves and eye protection.
  • Ensure that the torque wrench is in good condition and properly calibrated.
  • Store your torque wrench properly to maintain its accuracy.
  • Be cautious when using torque wrenches near delicate or sensitive components.

How should I maintain SK wrench set?

  • Clean the wrenches after use to remove dirt and debris.
  • Lubricate any moving parts if necessary.
  • Store the set in a dry place and ensure it is properly organised to prevent damage or loss of individual wrenches.