STRONG-TIE STB2-75812-G10 Mechanical Wedge Anchor, 3/4 Inch Anchor Dia., Zinc Plated, 10 Pk, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£96.02 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: STB2-75812-G10

  • Item: CD2WMW

  • Cross Ref: 13N541

Product Specifications:

ItemWedge Anchor
Agency ComplianceICC-ES ESR-3037
Anchor Dia.3/4"
Anchor Length8.5"
Embedment In Concrete4.125"
FinishZinc Plated
GradeNot Graded
MaterialSteel
Max. Work Thickness2"
Min. Embedment5.75"
Thread Length6"
Thread Size3/4"-10
TypeMechanical Wedge Anchor

Product Details:

  • Sub-Brand : Simpson Strong-tie Anchor Systems

Shipping Info:

Ship weight (kg) 4.75

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes