STRONG-TIE STB2-62500-G20 Mechanical Wedge Anchor, 5/8 Inch Anchor Dia., Zinc Plated, 20 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£66.91 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: STB2-62500-G20

  • Item: CD3RGW

  • Cross Ref: 13A987

Product Specifications:

ItemWedge Anchor
Agency ComplianceICC-ES ESR-3037
Anchor Dia.5/8"
Anchor Length5"
Embedment In Concrete3.375"
FinishZinc Plated
GradeNot Graded
MaterialSteel
Max. Work Thickness1"
Min. Embedment3.375"
Thread Length2-15/16"
Thread Size5/8"-11
TypeMechanical Wedge Anchor

Product Details:

  • Sub-Brand : Simpson Strong-tie Anchor Systems

Shipping Info:

Ship weight (kg) 4.26

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes