STRONG-TIE STB2-50700-G25 Mechanical Wedge Anchor, 1/2 Inch Anchor Dia., Zinc Plated, 25 Pk, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£55.78 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: STB2-50700-G25

  • Item: CD2WMV

  • Cross Ref: 13A983

Product Specifications:

ItemWedge Anchor
Agency ComplianceICC-ES ESR-3037
Anchor Dia.1/2"
Anchor Length7"
Embedment In Concrete2.75"
FinishZinc Plated
GradeNot Graded
MaterialSteel
Max. Work Thickness2.625"
Min. Embedment3.875
Thread Length5-5/16"
Thread Size1/2"-13
TypeMechanical Wedge Anchor

Product Details:

  • Sub-Brand : Simpson Strong-tie Anchor Systems

Shipping Info:

Ship weight (kg) 4.13

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes