STRONG-TIE STB2-37234-G50 Mechanical Wedge Anchor, 3/8 Inch Anchor Dia., Zinc Plated, 50 Pk, Steel

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£51.03 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: STB2-37234-G50

  • Item: CD2WMX

  • Cross Ref: 13N542

Product Specifications:

ItemWedge Anchor
Agency ComplianceICC-ES ESR-3037
Anchor Dia.3/8"
Anchor Length2.75"
Embedment In Concrete1.875"
FinishZinc Plated
GradeNot Graded
MaterialSteel
Max. Work Thickness3/8"
Min. Embedment1.875"
Thread Length1-5/16"
Thread Size3/8"-16
TypeMechanical Wedge Anchor

Product Details:

  • Sub-Brand : Simpson Strong-tie Anchor Systems

Shipping Info:

Ship weight (kg) 2.11

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes