-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Mechanical Push Button Exit Trim |
---|---|
Case Material | Zinc |
Door Thickness | 1-3/8" to 2-1/4" |
Finish | Satin Chrome |
Fire Rated | 3 hr. |
Function | Entry with Key Override |
Hand | Right |
Handle Type | Lever |
---|---|
Keypad | 5 Button, Vandal Resistant |
Max. User Codes | 1 |
Outside Depth | 3-15/16" |
Outside Height | 8.75" |
Outside Width | 4.375" |
Weather Resistant | Yes |
Height (cm) | 2.54 |
---|---|
Length (cm) | 2.54 |
Width (cm) | 2.54 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.903 |
Please note that the item you have bought is a 115V.