Sign In

SIEVERT 3349-90 Burner 3000 Btu Burner

In Stock
Item: AH7BHP
Model: 3349-90
Cross Ref: 36RA86

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$254.32 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Burner

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.4536

Explore Products

Please note that the item you have bought is a 115V.

Agree