SIEMENS FXD63A250 Bolt-on Circuit Breaker, 250 A, 600 VAC, 3 P, 35 kAIC @ 480V
  • Model: FXD63A250
  • Item: AG8NTT

SIEMENSSIEMENS

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£1092.50 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemBolt On Circuit Breaker
    Amps250A
    Frame TypeFXD
    Number of Poles3
    Voltage600V
    Voltage TypeAC
    AIC Rating35kAIC@480V

    Shipping Info:

    Ship weight (kg) 5.36
    Ship height (cm)31.75
    Ship length (cm)19.05
    Ship width (cm)17.78

    Product Details:

    • Siemens FXD63A250 is a Sentron Series molded case circuit breaker designed for use with Sentron panelboards and switchboards (without lugs).
    • This FD frame bolt-on circuit breaker by Siemens features a 3-pole configuration, a maximum voltage rating of 600 VAC and an instantaneous trip range of 1100 - 2500 amps.
    • It also has an AIC rating of 35 kA at 480 volts.