Sign In

SIEMENS 599-01088 Pneumatic Valve Actuator 10 - 15 Spring

In Stock
Item: AF8EVY
Model: 599-01088
Cross Ref: 25DW56

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$139.65 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Pneumatic Valve Actuator
Height 1.75"
Length 1.75"
Max. Air Pressure 35 psi
Mounting Type Direct Coupled
Nominal Spring Range 8 to 13 psi
Operating Pressure 3 to 8, 8 to 13, 10 to 15
Stroke 7/32"
Width 3.38"

Product Details

    • Net Force Exerted @ 0 PSI (35 lb.)
    • Provides: Pneumatic Proportional Control

Shipping Information

Height (cm) 10.41
Length (cm) 13.46
Width (cm) 7.87
HS Code 8483405010
Weight (kg) 0.25
UPC 013263793763

Explore Products

Please note that the item you have bought is a 115V.

Agree