-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Duct Tape |
---|---|
Adhesion Strength | 55 oz./in. |
Adhesive | Natural Rubber |
Color | Black |
Diameter | 6.05" |
Length | 55m |
Material | Polyethylene |
---|---|
Performance Temp. | 50 Degrees to 200 Degrees F |
Shape | Continuous Roll |
Tensile Strength | 27 lb./in. |
Thickness | 10mil. |
Width | 72mm |
Height (cm) | 30.99 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 34.04 |
HS Code | 5906100000 |
---|---|
Country Of Origin | US |
Weight (kg) | 17.24 |
Please note that the item you have bought is a 115V.