-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Duct Tape |
---|---|
Adhesion Strength | 56 oz./in. |
Adhesive | Rubber |
Color | Silver |
Diameter | 6.17" |
Grade | Industrial |
Length | 55m |
Material | Polyethylene Coated Cloth |
---|---|
Performance Temp. | 25 Degrees to 200 Degrees F |
Shape | Continuous Roll |
Tensile Strength | 21 lb./in. |
Thickness | 10mil. |
Type | Duct Tape |
Width | 48mm |
Height (cm) | 32 |
---|---|
Length (cm) | 34.29 |
Width (cm) | 32.51 |
Country Of Origin | US |
---|---|
Weight (kg) | 17.8582 |
Please note that the item you have bought is a 115V.