-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Repair Tape |
---|---|
Adhesion Strength | 71 oz./in. |
Adhesion to Steel | 64 oz./in. |
Adhesive | Rubber |
Adhesive Type | Rubber |
Color | Silver |
Diameter | 6.123" |
Duty Rating | Standard Duty |
Elongation | 23% |
Format | Single-Sided |
Grade | Industrial |
Length | 55m |
---|---|
Material | Polyethylene Coated Cloth |
Performance Temp. | 200 Deg. F |
Shape | Continuous Roll |
Tape Color | Black |
Tape Width | 1 7/8" |
Tensile Strength | 26 lbs./in. |
Thickness | 9 mil |
Type | Duct & Repair Tape |
Width | 48mm |
Height (cm) | 5.08 |
---|---|
Length (cm) | 16 |
Width (cm) | 16 |
Country Of Origin | USA |
---|---|
Weight (kg) | 0.6713 |
Please note that the item you have bought is a 115V.