-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Gaffer's Tape |
---|---|
Adhesion Strength | 75 oz./in. |
Adhesive | Rubber |
Color | Yellow |
Diameter | 6.071" |
Grade | Industrial |
Length | 50m |
Material | Coated Cloth |
---|---|
Performance Temp. | 50 Degrees to 180 Degrees F |
Shape | Continuous Roll |
Tensile Strength | 50 lb./in. |
Thickness | 10.75mil. |
Type | Gaffer's Tape |
Width | 48mm |
Height (cm) | 31.24 |
---|---|
Length (cm) | 32.26 |
Width (cm) | 31.75 |
Country Of Origin | US |
---|---|
Weight (kg) | 16.511 |
Please note that the item you have bought is a 115V.