-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Masking Tape |
---|---|
Adhesion Strength | 47 oz./in. |
Adhesive | Synthetic Rubber |
Color | Black |
Length | 55m |
Material | Rubber Based |
Performance Temp. | 45 Degrees to 150 Degrees F |
---|---|
Shape | Continuous Roll |
Tensile Strength | 23 lb./in. |
Thickness | 7mil. |
Width | 48mm |
Height (cm) | 30.99 |
---|---|
Length (cm) | 28.7 |
Width (cm) | 28.7 |
HS Code | 4811412100 |
---|---|
Country Of Origin | US |
Weight (kg) | 8.66 |
Please note that the item you have bought is a 115V.