Sign In

SHURTAPE CP 631 Masking Tape Yellow 24mm PK36

In Stock
Item: AH7AQZ
Model: CP 631
Cross Ref: 36NH80

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$277.64 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Masking Tape
Adhesive Rubber
Backing Material Paper
Core Size 3"
Performance Temp. 150 Degrees F
Shape Continuous Roll
Tape Color Yellow
Tensile Strength 20 lb./in.
Thickness 4.9mil.

Product Details

    • Tape Width : 24mm
    • Tape Length : 55m
    • Tape Adhesive Strength : 34 oz./in.

Shipping Information

Height (cm) 24.13
Length (cm) 27.18
Width (cm) 27.43
Country Of Origin US
Weight (kg) 4.9442

Explore Products

Please note that the item you have bought is a 115V.

Agree