Sign In

SHURTAPE CP 106 Masking Tape 72mm x 55m 4.8 mil PK16

In Stock
Item: AH9PUF
Model: CP 106
Cross Ref: 40TU13

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$180.20 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Masking Tape
Adhesive Rubber
Backing Material Paper
Core Size 3"
Performance Temp. 150 Degrees F
Shape Continuous Roll
Tape Color Tan
Tensile Strength 19 lb./in.
Thickness 4.8mil.

Product Details

    • Tape Width : 72mm
    • Tape Length : 55m
    • Tape Adhesive Strength : 42 oz./in.

Shipping Information

Height (cm) 30.48
Length (cm) 25.15
Width (cm) 25.15
Country Of Origin US
Weight (kg) 6.2143

Explore Products

Please note that the item you have bought is a 115V.

Agree