Sign In

SHURTAPE CP 066 Painters Masking Tape Natural 48mm

In Stock
Item: AH7AQW
Model: CP 066
Cross Ref: 36NH77

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.23 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Masking Tape
Adhesive Rubber
Backing Material Paper
Core Size 3"
Performance Temp. 150 Degrees F
Shape Continuous Roll
Tape Color Tan
Tensile Strength 23 lb./in.
Thickness 5.4mil.

Product Details

    • Tape Width : 48mm
    • Tape Length : 55m
    • Tape Adhesive Strength : 38 oz./in.

Shipping Information

Height (cm) 4.83
Length (cm) 12.19
Width (cm) 12.19
Country Of Origin US
Weight (kg) 0.2948

Explore Products

Please note that the item you have bought is a 115V.

Agree