|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

SHURTAPE CF 160 Masking Tape Yellow 48mm x 55m

Model: CF 160
Item: AA2ALN
Cross Reference: 10A416
£18.15

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Masking Tape
Color Yellow
Adhesion Strength 14 oz./in.
Adhesive Acrylic
Length 55m
Material Crepe Paper
Performance Temp. 50 Degrees to 200 Degrees F
Shape Continuous Roll
Tensile Strength 23 lb./in.
Thickness 3.7 mil
Width 48mm
Online - Live Chat