Sign In

SHURTAPE 902005 Replacement Blade For Use With EM 101

In Stock
Item: AH7ARF
Model: 902005
Cross Ref: 36NH86

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.03 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Replacement Blade

Shipping Information

Height (cm) 1.78
Length (cm) 35.81
Width (cm) 7.37
Country Of Origin CN
Weight (kg) 0.0816

Explore Products

Please note that the item you have bought is a 115V.

Agree