SHURFLO 8000-813-238 Nylon Diaphragm Pump, 1.6 GPM Max., 115 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£268.71 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 8000-813-238

  • Item: CD3VLJ

  • Cross Ref: 4UN55

Product Specifications:

ItemDiaphragm Pump
Agency ComplianceUL Recognized Component for Canada and US
Check ValveViton(R)
Diaphragm MaterialSantoprene(R)
GPM @ 20 PSI1.26
GPM @ 40 PSI1.10
Height4.10
Housing MaterialNylon
Inlet/Outlet3/8" FNPT
Length8.40
Max. Flow1.6 gpm
Max. Temp.130 Degrees F
Prime in Feet8
Self-PrimingYes
Voltage120VAC

Shipping Info:

Ship weight (kg) 2.48

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes