-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Digital Torque Meter |
---|---|
Accuracy | +/-0.5% FS |
Auto Power Off | Yes |
Display | 4 Digit LCD |
Function | User Selectable Comparator, Hi-Lo Set Points and One Button Memory Operation |
Interface | USB |
Measurement Modes | Average Mode, Opening Peak Mode, Closing Peak Mode |
Measuring Units | Newton Centimeter, Millinewton Meter, Gram Centimeter or Pound Inch |
---|---|
Memory | 1000 Data Points, Statistics (Average, Max and Min) |
Output Type | USB |
Power Source | Rechargeable NiMH Battery or AC Adapter/Charger |
Range | 2.000 N-m, 200.0 N-cm, 20.39 Kg-cm, 17.70 lb.-in. |
Resolution | 0.001 N-m, 0.1 N-cm, 0.01 Kg-cm, 0.01 lb.-in. |
Sampling Rate | 1000 Hz |
Height (cm) | 15.24 |
---|---|
Length (cm) | 41.66 |
Width (cm) | 31.5 |
HS Code | 9031808085 |
---|---|
Country Of Origin | CN |
Weight (kg) | 8.46 |
Please note that the item you have bought is a 115V.