SGS PRO 54S03750 Square End Mill, 3/8 Inch Milling Diameter, 7/8 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£50.76 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: 54S03750

  • Item: CD3QGJ

  • Cross Ref: 41CD87

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishUncoated
GradeHigh Performance
Helix Angle30 Degrees
Length of Cut7/8"
List Number54S
MaterialCarbide
Neck Dia.3/8"
Neck Length1.625"
Number of Flutes4
Overall Length2.5"
Shank Dia.3/8"
Shank TypeEnd Mill
Milling Dia.3/8"
End Mill StyleSquare
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes