SGS PRO 01S00469TAP Square End Mill, 3/64 Inch Milling Diameter, 7/64 Inch Length of Cut

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£25.65 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: 01S00469TAP

  • Item: CD2UHR

  • Cross Ref: 41CJ43

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting TypeCenter
Dimension TypeFractional Inch
FinishAlTiN
GradeHigh Performance
Helix Angle30 Degrees
Length of Cut7/64"
List Number01S
MaterialCarbide
Neck Dia.3/64"
Neck Length1-25/64"
Number of Flutes4
Overall Length1.5"
Shank Dia.1/8"
Shank TypeEnd Mill
Milling Dia.3/64"
End Mill StyleSquare
End Mill ApplicationRoughing/Finishing

Shipping Info:

Ship weight (kg) 1.35

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes