-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Combination Padlock |
---|---|
Body Finish | Chrome Plated |
Body Height | 1.75" |
Body Length | 1.75" |
Body Material | Brass |
Body Thickness | 3/4" |
Body Width | 2" |
Dial Location | Bottom |
Number of Dials | 4 |
---|---|
Security Level | Medium Security |
Shackle Dia. | 9/32" |
Shackle Height | 1" |
Shackle Material | Brass |
Shackle Width | 13/16" |
Weather Resistant | Yes |
Weatherability | Medium Corrosion Resistance |
Height (cm) | 11.18 |
---|---|
Length (cm) | 20.57 |
Width (cm) | 12.19 |
HS Code | 8301300060 |
---|---|
Weight (kg) | 0.28 |
Please note that the item you have bought is a 115V.