-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | S272CD-TC |
---|---|
Amplifier | Can be used with PHAMP-1 |
Body Material | Ryton PPS |
Cable Length | 10ft. |
Connector | BNC + Tinned Leads (TL) |
Diameter | 3/4" |
Electrolyte | High Temperature |
Junction | Double |
Length | 5.85" |
Max. Pressure | 100 PSIG DeRating Applies |
Measurement Range | 0 - 14 pH |
---|---|
Operating Temp. Range | 0 - 100 deg C |
pH Range | 0 - 14 pH |
Recommended Use | Industrial, Heavy Industrial, Higher Temperature Applications |
Reference | Ag/AgCl |
Shelf Life | 6 Month |
Temp. Sensor | P1K |
Testing Parameter | pH |
Tip Shape | Flat |
Type | pH Electrode |
Height (cm) | 5.72 |
---|---|
Length (cm) | 21.59 |
Width (cm) | 8.64 |
HS Code | 9027804530 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.32 |
Please note that the item you have bought is a 115V.