SELLSTROM S24401-602 Auto-Darkening Welding Helmet, 3.20 x 5.00 Inch Size

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£328.43 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: S24401-602

  • Item: CD3WYE

  • Cross Ref: 53PZ29

Product Specifications:

ItemWelding Helmet
ColorBlack
ADF ControlsAuto-Darkening Filter
Battery Life2000 hr.
Battery TypeSolar Cells
HeadgearRatchet
Lens Shade10
MaterialNylon
Number of Arc Sensors2
Power SourceBattery and Solar
TypeAuto-Darkening
Viewing Area3.20" x 5.00"

Shipping Info:

Ship weight (kg) 0.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes