SEAWARD Primetest 100 Portable Appliance
  • Model: Primetest 100
  • Item: AC8EEC
  • Cross: 39N139

SEAWARDSEAWARD

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock
£849.40 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemPortable Appliance Tester
    Current Range0.10mA to 19.99 mA
    DisplayMultiline LCD
    Insulation Resistance Range0.1 Ohms to 19.99M Ohms
    Power Source(6) AA Batteries
    Resistance Range2 mOhms to 19.99 MOhms

    Shipping Info:

    Ship weight (kg) 2.02
    Ship height (cm)15.24
    Ship length (cm)38.1
    Ship width (cm)30.48
    HS code9031808085
    Country of OriginGB

    Product Details:

    • Battery operated PAT (portable appliance tester) equipment ideal for measuring earth bond, insulation, leakages and mains outlet working condition
    • Three operational modes for testing Class I & II appliances, IEC mains & extension leads and mains outlet wiring
    • LCD screen for displaying test progress of an individual test and mains cord, as well as for an entire appliance
    • Inbuilt socket tester to ensure that the mains supply has been properly wired