-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ice Machine |
---|---|
Amps | 13.8 |
Color | Stainless Steel |
Condenser Cooling | Air |
Cube Size | 7/8" x 7/8" x 7/8" |
Cube Type | Medium |
Drain Size | 3/4" FPT |
Hz | 60 |
Ice Machine Style | Modular |
---|---|
Ice Production per Day | 475 lb. |
Inlet Size | 3/8" FPT |
Overall Depth | 24" |
Overall Height | 23" |
Overall Width | 22" |
Voltage | 115V |
Warranty | 3 yr. Parts and Labor on All Components, 5 yr. Parts and Labor on the Evaporator, 5 yr. Parts on the Compressor and Condenser |
Height (cm) | 58.42 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 76.2 |
HS Code | 8418690110 |
---|---|
Country Of Origin | US |
Weight (kg) | 72.57 |
Please note that the item you have bought is a 115V.