SCOTCH 926 13 mm x 16m Adhesive Transfer Tape, Kraft Paper Liner, 5.00 mil Thick, 72 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1453.50 / unit

Pay by Proforma Invoice

Get it by Mon, Sep 28
  • Model: 926

  • Item: CD2MHP

  • Cross Ref: 54EN72

Product Specifications:

ItemAdhesive Transfer Tape
AdhesiveAcrylic
Core Size1.5"
Liner MaterialKraft Paper
Performance Temp.350 Degrees F
ShapeContinuous Roll
Tape ColorClear
Thickness5.00 mil

Shipping Info:

Ship weight (kg) 4.86

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes