SCOTCH 681 UPVC Carton Sealing Tape, Rubber Adhesive, 13 mm x 66m, 72 Pk

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1026.00 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: 681

  • Item: CD2MGT

  • Cross Ref: 54EN29

Product Specifications:

ItemCarton Sealing Tape
AdhesiveRubber
Backing MaterialUPVC
Performance Temp.70 Degrees F
ShapeContinuous Roll
Tape ColorClear
Tensile Strength25 lb./in.
Thickness2.40 mil

Shipping Info:

Ship weight (kg) 5.22

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes