-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Solid Boring Bar |
---|---|
Angle | 2 Degrees End And 6 Degrees Side Cutting |
Bore Depth | 1.2" |
Bore Dia. | 0.23" |
Cutting Direction | Right Hand |
Finish | TiAlN |
---|---|
Material | Carbide |
Overall Length | 2.5" |
Radius | Sharp Point |
Shank Dia. | 5/16" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 6.99 |
Width (cm) | 2.54 |
HS Code | 8207504060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.