• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

SCHUMACHER SC1300

SCHUMACHER SC1300

In Stock
£46.98 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: SC1300
  • Item: CD2GFQ
  • Cross Ref: 444N28
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Battery Charger
AC Cord Length 1 ft.
Cable Gauge 18 AWG
Cable Length 1.5'
Function Maintaining
Input Voltage 120VAC
Manual (M)/Automatic (A) Automatic
Material Plastic
Overall Depth 1.875"
Overall Height 9.125"
Overall Width 5.875"
Style Benchtop
Test Feature No
Timer Microprocessor Controlled
Use With AGM,Deep Cycle,Lead Acid
Charging Amps @ Voltage 1.5A @ 12V

Shipping Info:

Ship weight (kg) 0.32