-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Electronic Alarm |
---|---|
Amps | 0.280 AC |
Color | Black |
Decibels | 0 to 105dB |
Height | 4" |
Housing Material | ABS Plastic |
Indoor/Outdoor | Indoor |
Mounting | Panel |
---|---|
Operating Temp. | 14 Degrees to 122 Degrees F |
Rating | IP 54 |
Voltage | 12/24 VAC/DC |
Watts | 6.7 |
Width | 3.5" |
Height (cm) | 10.67 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 9.4 |
HS Code | 8531800040 |
---|---|
Weight (kg) | 0.26 |
UPC | 785901811176 |
Please note that the item you have bought is a 115V.