-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Siren |
---|---|
Amps | 0.400 AC |
Color | White |
Decibels | 0 to 105dB |
Depth | 8-25/32" |
Height | 11" |
Housing Material | ABS Plastic |
Indoor/Outdoor | Indoor |
---|---|
Mounting | Bracket |
Operating Temp. | 14 Degrees to 122 Degrees F |
Rating | IP 53 |
Voltage | 24 VDC |
Watts | 4.8 |
Width | 6.12" |
Height (cm) | 27.94 |
---|---|
Length (cm) | 15.75 |
Width (cm) | 16 |
HS Code | 8531800040 |
---|---|
Weight (kg) | 1.32 |
UPC | 785901811237 |
Please note that the item you have bought is a 115V.