Sign In

SCHNEIDER ELECTRIC RSLZ2 Bus Jumper 20 Poles For Zelio Rsl Series

In Stock
Item: AG7FQD
Model: RSLZ2
Cross Ref: 6LVN0

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$9.11 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Bus Jumper
Depth 0.67"
Length 4.77"
Type 20 Poles
Width 568700"

Shipping Information

Height (cm) 1.27
Length (cm) 12.7
Width (cm) 6.35
HS Code 8536908085
Weight (kg) 0.01
UPC 785901821878

Explore Products

Please note that the item you have bought is a 115V.

Agree