-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Magnetic Motor Starter |
---|---|
Action | Reversing |
Amps AC | 32 |
Auxiliary Contact Form | 1NC/1NO |
Coil Volts | 24 VAC |
Depth | 1.8" |
Enclosure Type | Open |
Height | 5" |
HP @ 1 Phase - 120V | 2 |
HP @ 1 Phase - 230V | 5 |
HP @ 1 Phase - 240V | 5 |
HP @ 3 Phase - 208V | 10 |
---|---|
HP @ 3 Phase - 230V | 10 |
HP @ 3 Phase - 240V | 10 |
HP @ 3 Phase - 460V | 20 |
HP @ 3 Phase - 480V | 20 |
HP @ 3 Phase - 575V | 25 |
Hz | 50/60 |
Number of Poles | 3 |
Overload Relay Amp Setting | Up to 32A |
Starter Type | IEC Style |
Width | 9.2" |
Height (cm) | 5.59 |
---|---|
Length (cm) | 25.15 |
Width (cm) | 14.99 |
HS Code | 8536504000 |
---|---|
Weight (kg) | 1.32 |
UPC | 785901202554 |
Please note that the item you have bought is a 115V.