Sign In

SCHNEIDER ELECTRIC LC2DREQ3856G1 Reversing Contact 600Vac Iec Special Pk Of 20

In Stock
Item: AJ2DQN
Model: LC2DREQ3856G1
Cross Ref: 48U545

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$792.81 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Rev Cont 600Vac Iec Special Pk Of 20

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin FR
Weight (kg) 0.8165

Explore Products

Please note that the item you have bought is a 115V.

Agree