-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Non-Illuminated Select Switch |
---|---|
Action | Maintained / Maintained / Maintained / Maintained |
Basic Material | Metal |
Bezel Material | Metal |
Cam | H |
IP Rating | 65 |
Key Number | E10 |
Key Removal | Any Position |
NEMA Rating | 3, 3R, 4, 12, 13 |
Operator Color | Chrome |
---|---|
Operator Head Material | Metal |
Position | 4 |
Size | 30mm |
Switch Operation @ Position A | XOOO |
Switch Operation @ Position B | OOOOX |
Switch Operation @ Position C | OXOO |
Switch Operation @ Position D | OOXO |
Type of Operator | Keyed |
Height (cm) | 5.08 |
---|---|
Length (cm) | 9.4 |
Width (cm) | 5.84 |
HS Code | 8536509035 |
---|---|
Weight (kg) | 0.18 |
UPC | 785901389699 |
Please note that the item you have bought is a 115V.