-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Illuminated Push Button Cap |
---|---|
Basic Material | Plastic |
Color | Green |
Illuminated / Non-Illuminated | Illuminated |
---|---|
NEMA Rating | 1, 3R, 4, 4X, 12 |
Size | 30mm |
Height (cm) | 1.78 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 2.54 |
HS Code | 8536509065 |
---|---|
Weight (kg) | 0.01 |
UPC | 785901857723 |
Please note that the item you have bought is a 115V.