SCHLAGE ELECTRONICS M490P Electromagnetic Lock, 1500Lbs.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£795.29 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: M490P

  • Item: CD3VJB

  • Cross Ref: 28XY71

Product Specifications:

ItemElectromagnetic Lock
Amp Draw @ 12V650mA/12VDC
Amp Draw @ 24V350mA/24VDC
FinishClear Anodized
Holding Force (Lb.)1500
Input Voltage12/24VDC
Lock Body Depth (In.)1-3/4
Lock Body Length (In.)12-1/2
Lock Body Width3
MaterialSteel
Mfr. SeriesM400
Opening ActionElectromagnetic
TypeSurface Mount

Shipping Info:

Ship weight (kg) 6.1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes