SCHLAGE ELECTRONICS L9040 17A 626 Lever Lockset, Mechanical

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1093.86 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: L9040 17A 626

  • Item: CD2UJJ

  • Cross Ref: 46TN35

Product Specifications:

ItemMortise Lockset
ADA CompliantNo
Backset2.75"
FinishSatin Chrome
Fire RatingNot Rated
Grade1
Handle TypeLever
Key TypeNot Keyed
Keyway TypeNone
Location TypeCommercial
Number of Keys0
Required Door Thickness1.75"
Strike Dim.1-1/4" x 4-7/8"
Strike TypeANSI
StyleL Sparta
Voltagenone
Lockset FunctionPrivacy

Shipping Info:

Ship weight (kg) 1.51

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes