Where We Deliver
English
Stacking ContainersMade of corrosion-resistant materials to handle extreme temperature variations and high mechanical loads. Can be securely stacked or interstacked for easy handling. Ideal for storage, distribution and work-in process applications(16 Products)
Agricultural FansDesigned to remove the built-up heat and fumes in agricultural environments, such as livestock and poultry houses. Feature a powerful motor that delivers a maximum speed of 3300 rpm and a propellor with rotational speeds up to 1750 rpm(20 Products)
Shelving AccessoriesIncludes additional shelves, bin fronts, double swing door sets, drawer insert boxes, free standing dividers, full height dividers and modular drawers to expand the shelving spaces for organising tools and supplies(3 Products)
Air Circulator AccessoriesMisting kits to convert an industrial fan into a misting fan to add moisture to the air for rapid cooling. Kits contain rings or hubs that mount on a fan guard and connect to a nearby water source to avoid heat stress. Available in base diameters ranging from 9 to 31 inches(6 Products)
Air CirculatorsHeavy-duty galvanised steel / aluminium circulators designed to resist tipping over, even when bumped, while providing a powerful stream of air at floor level. Equipped with a permanent-split capacitor motor to deliver airflows up to 16000 cfm(6 Products)
Bin And Box AccessoriesContainer lids designed for use with ELB Series containers for secure stacking and optimising the work space. Feature polypropylene construction with slots to accept clips for securing the lid to a container. Separate carton flow shelving level caps also available(1 Product)
Straight Wall ContainersIntegrated with a straight wall design to allow more product storage per container and minimise downtime during transport, assembly or distribution operations. Come in blue, gray, charcoal & green colour and polypropylene & high-density polyethylene construction variants(9 Products)
Parts(26 Products)
AC Motors(8 Products)
Blower and Fan Accessories(3 Products)
TotesFacilitate easy organisation and storage of materials during manual transit. Feature polyethylene construction with a capacity of 0.27 cu ft to handle loads up to 30 lb and provide resistance against dents and weathering(2 Products)