SCHAEFER NF241508.ASBL2
  • Model: NF241508.ASBL2
  • Item: CD2HUW
  • Cross: 54LW42

SCHAEFERSCHAEFER

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

SCHAEFER NF241508.ASBL2 | CD2HUW 54LW42
Hover to zoom
In Stock
£40.71 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemStraight Wall Container
    ColorBlue
    Inside Height8-7/64"
    Inside Length21.5"
    Inside Width13-7/64"
    Load Capacity33 lb.
    MaterialPolypropylene
    Outside Height8-45/64"
    Outside Length23-29/32"
    Outside Width14-29/32"
    StyleSolid Walls, Solid Bottom
    Volume Capacity1.32 cu. ft.

    Shipping Info:

    Ship weight (kg) 1.85