• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

SCHAEFER NF241505.ASBL2

SCHAEFER NF241505.ASBL2

In Stock
£32.31 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: NF241505.ASBL2
  • Item: CD2HUU
  • Cross Ref: 54LW40
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Straight Wall Container
Color Blue
Inside Height 4-13/32"
Inside Length 21.5"
Inside Width 13-7/64"
Load Capacity 33 lb.
Material Polypropylene
Outside Height 5"
Outside Length 23-29/32"
Outside Width 14-29/32"
Style Solid Walls, Solid Bottom
Volume Capacity 0.72 cu. ft.

Shipping Info:

Ship weight (kg) 1.76